Motion
VS-232

BROWNING
VS-232

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 2.1880 in Width, Medium Duty, Set Screw Locking
MI ITEM #00597707
MFR #VS-232
Price$737.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VS-232

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 2.1880 in Width, Medium Duty, Set Screw Locking
MI ITEM #00597707
MFR #VS-232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$737.59/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Fillet Radius
    0.0800 in
  • Inner Ring Width  
    2.1880 in
  • Misalignment Angle
    ±1.5° Misalignment - Static Only
  • Outer Ring Width  
    0.9840 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1880 in
  • Precision Rating
    ABEC 1
  • Weight
    2.71 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Plastic
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Type
    Insert Only
  • Insert Material
    52100 Bearing Steel, Black Oxided Inner
  • Internal Clearance
    Standard
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VS-232
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289526451
  • Max Operating Temperature
    200 °F
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -20 to 200 °F
  • Radial Dynamic Load Capacity
    9752 lbs
  • Radial Static Load Capacity
    6601 lbs
  • Relubricatable
    Yes
  • Retainer Material
    Molded fiber glass reinforced nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Series
    VS 200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662289526451

Overview

Mfr description
VS-232 BRG
  • Browning bearing insert with lubrication hole and anti-rotation rivet
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal and flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought