Motion
1SF10
Center Pull Take-Up Frame - Center Pull, 1.5000 in Travel, 7.0000 in Length, 4.0625 in Width, 2.0000 in Height, 6.0000 in Bolt Center Length
Mi Item #00597834
MFR #1SF10
Price$279.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 1.5000 in Travel, 7.0000 in Length, 4.0625 in Width, 2.0000 in Height, 6.0000 in Bolt Center Length
Mi Item #00597834
MFR #1SF10

Mfr description
1SF10 T/U FRAME
  • Center Pull Take Up Frame 1 1/2" adjustment length Durable painted welded steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.22/each

Specifications

Dimensions

  • Base Width  
    4.0625 in
  • Bolt Center To Center Length
    6.0000 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    7.0000 in
  • Travel  
    1.5000 in
  • Weight
    3.39 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    1SF10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289532049
  • Material
    Steel
  • Product Types
    Center Pull
  • Series
    SF
  • Style
    Standard Duty Center Pull
  • UPC_NO
    662289532049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)