Motion
12SF39

BROWNING
12SF39

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 21.2500 in Length, 6.3750 in Width, 1.8750 in Height, 19.8750 in Bolt Center Length
MI ITEM #00597852
MFR #12SF39
Price$850.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12SF39

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 21.2500 in Length, 6.3750 in Width, 1.8750 in Height, 19.8750 in Bolt Center Length
MI ITEM #00597852
MFR #12SF39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$850.60/each

Specifications

Dimensions

  • Base Width  
    6.3750 in
  • Bolt Center To Center Length
    19.8750 in
  • Overall Height  
    1.8750 in
  • Overall Length  
    21.2500 in
  • Travel  
    12.0000 in
  • Weight
    22.1 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    12SF39
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289532094
  • Material
    Steel
  • Product Types
    Center Pull
  • Series
    SF
  • Style
    Standard Duty Center Pull
  • UPC_NO
    662289532094

Overview

Mfr description
12SF39 T/U FRAME
  • Center Pull Take Up Frame 12" adjustment length Durable painted welded steel construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text