Motion
6TF31
Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 6.0000 in Travel, 18.1875 in Length, 3-1/2 in Base Width
MI ITEM #00597856
MFR #6TF31
Price$468.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 6.0000 in Travel, 18.1875 in Length, 3-1/2 in Base Width
MI ITEM #00597856
MFR #6TF31

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$468.49/each

Specifications

Dimensions

  • Base Width  
    3-1/2 in
  • Overall Length  
    18.1875 in
  • Rod Diameter
    3/4 in
  • Travel  
    6.0000 in
  • Weight
    8.61 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Frame Type
    Saddle Mount
  • Manufacturer Catalog Number
    6TF31
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289532322
  • Material
    Steel
  • Series
    SF
  • Style
    Standard Duty Top Mount
  • UPC_NO
    662289532322

Overview

Mfr description
6TF31 T/U FRAME
  • Top mount take up frame
  • 6" adjustment length
  • Durable painted welded steel construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought