Motion
9TF31
Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 9.0000 in Travel, 22.6250 in Length, 3-1/2 in Base Width
Mi Item #00597857
MFR #9TF31
Price$569.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 9.0000 in Travel, 22.6250 in Length, 3-1/2 in Base Width
Mi Item #00597857
MFR #9TF31

Mfr description
9TF31 T/U FRAME
  • Top mount take up frame
  • 9" adjustment length
  • Durable painted welded steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.32/each

Specifications

Dimensions

  • Base Width  
    3-1/2 in
  • Overall Length  
    22.6250 in
  • Rod Diameter
    3/4 in
  • Travel  
    9.0000 in
  • Weight
    9.96 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Frame Type
    Saddle Mount
  • Manufacturer Catalog Number
    9TF31
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289532391
  • Material
    Steel
  • Series
    SF
  • Style
    Standard Duty Top Mount
  • UPC_NO
    662289532391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)