Motion
12TF31

BROWNING
12TF31

Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 12.0000 in Travel, 24.1875 in Length, 3-1/2 in Base Width
Mi Item #00597858
MFR #12TF31
Price$494.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12TF31

Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 12.0000 in Travel, 24.1875 in Length, 3-1/2 in Base Width
Mi Item #00597858
MFR #12TF31

Mfr description
12TF31 T/U FRAME
  • Top mount take up frame
  • 12" adjustment length
  • Durable painted welded steel construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$494.43/each

Specifications

Dimensions

  • Base Width  
    3-1/2 in
  • Overall Length  
    24.1875 in
  • Rod Diameter
    3/4 in
  • Travel  
    12.0000 in
  • Weight
    10.62 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Frame Type
    Saddle Mount
  • Manufacturer Catalog Number
    12TF31
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289532100
  • Material
    Steel
  • Series
    SF
  • Style
    Standard Duty Top Mount
  • UPC_NO
    662289532100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)