Motion
18TF31

BROWNING
18TF31

Center Pull Take-Up Frame - Protected Screw, 18.0000 in Travel, 31.6250 in Length, 3.5000 in Width
MI ITEM #00597859
MFR #18TF31
Price$667.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
18TF31

Center Pull Take-Up Frame - Protected Screw, 18.0000 in Travel, 31.6250 in Length, 3.5000 in Width
MI ITEM #00597859
MFR #18TF31

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$667.59/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Overall Length  
    31.6250 in
  • Rod Diameter
    3/4 in
  • Travel  
    18.0000 in
  • Weight
    13.27 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Frame Type
    Protected Screw
  • Manufacturer Catalog Number
    18TF31
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289532179
  • Material
    Steel
  • Product Types
    Top Mount
  • Series
    SF
  • Style
    Standard Duty Top Mount
  • UPC_NO
    662289532179

Overview

Mfr description
18TF31 T/U FRAME
  • Top mount take up frame 18" adjustment length Durable painted welded steel construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought