Motion
12TF39

BROWNING
12TF39

Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 12.0000 in Travel, 28.0000 in Length, 4-1/2 in Base Width
Mi Item #00597860
MFR #12TF39
Price$1,039.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12TF39

Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 12.0000 in Travel, 28.0000 in Length, 4-1/2 in Base Width
Mi Item #00597860
MFR #12TF39

Mfr description
12TF39 T/U FRAME
  • Top mount take up frame
  • 12" adjustment length
  • Durable painted welded steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,039.71/each

Specifications

Dimensions

  • Base Width  
    4-1/2 in
  • Overall Length  
    28.0000 in
  • Rod Diameter
    1 in
  • Travel  
    12.0000 in
  • Weight
    17.63 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Frame Type
    Saddle Mount
  • Manufacturer Catalog Number
    12TF39
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289532117
  • Material
    Steel
  • Series
    SF
  • Style
    Standard Duty Top Mount
  • UPC_NO
    662289532117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)