Motion
18TF39

BROWNING
18TF39

Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 18.0000 in Travel, 34.0000 in Length, 4-1/2 in Base Width
Mi Item #00597861
MFR #18TF39
Price$1,118.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
18TF39

Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 18.0000 in Travel, 34.0000 in Length, 4-1/2 in Base Width
Mi Item #00597861
MFR #18TF39

Mfr description
18TF39 T/U FRAME
  • Top mount take up frame
  • 18" adjustment length
  • Durable painted welded steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,118.22/each

Specifications

Dimensions

  • Base Width  
    4-1/2 in
  • Overall Length  
    34.0000 in
  • Rod Diameter
    1 in
  • Travel  
    18.0000 in
  • Weight
    20.02 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Frame Type
    Saddle Mount
  • Manufacturer Catalog Number
    18TF39
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289532186
  • Material
    Steel
  • Series
    SF
  • Style
    Standard Duty Top Mount
  • UPC_NO
    662289532186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)