Motion
INS-SCEZ-108-CR (RESALE)

DODGE
INS-SCEZ-108-CR (RESALE)

Ball Insert Bearing - 1-1/2 in ID
Mi Item #00597883
MFR #INS-SCEZ-108-CR (RESALE)
Price$291.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCEZ-108-CR (RESALE)

Ball Insert Bearing - 1-1/2 in ID
Mi Item #00597883
MFR #INS-SCEZ-108-CR (RESALE)

Mfr description
INSSC108CR INSERT 045605
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.12/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Dynamic Load Capacity
    7332 lbf
  • Grease Type
    MobilGrease FM222
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    045605
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475689927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)