Motion
PB 900 X 1-15/16

BROWNING
PB 900 X 1-15/16

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Ductile Iron Material
MI ITEM #00597950
MFR #PB 900 X 1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
PB 900 X 1-15/16

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Ductile Iron Material
MI ITEM #00597950
MFR #PB 900 X 1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB 900 X 1-15/16 PIL BLK

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.2500 in
  • Overall Length
  • Locking Device
    Eccentric Collar
  • Housing Material
    Ductile Iron
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Overall Width
    3.1563 in
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.6250 in
  • Weight
    10.5 lbs
  • Manufacturer Upc Number
    662289225163
  • UPC_NO
    662289225163
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text