Overview
Mfr description
9L 1-11/16 PIL BLK
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter1-11/16 in
- Bolt Center To Center Length5.5625 to 6.1250 in
- Base To Bore Centerline2.0625 in
- Duty TypeStandard Duty
- Locking DeviceEccentric Collar
- Seal TypeContact Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height4.2500 in
- Insert MaterialBlack Oxide
- Bolt Size1/2 in
- Max Operating Temperature225 °F
- UPC_NO781711068786
- Type Of BearingBall Bearing
- Manufacturer Upc Number781711068786
- Weight6.7 lbs
- Locking TypeEccentric Collar
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data