Specifications
Dimensions
- Bolt Circle Diameter4.1250 in
- Bolt Size7/16 in
- Bore Diameter1-1/8 in
- Bore Length1-9/16 in
- Housing Width13/16 in
- Length Through Bore1-9/64 in
- Misalignment AngleStatic Only - ±2.0 °
- Outside Diameter5.0000 in
- Overall Height1.5700 in
- Overall Length5.0000 in
- Overall Length Diameter5.0000 in
- Overall Width5.0000 in
- Pilot Diameter3 3/8 in
- Weight3.51 lbs
Details
- Bearing NumberUG218NL
- Bearing TypeBall
- Bore TypeStraight
- CoatingPowder Coated
- ColorBlack
- Country of OriginMexico
- DescriptionLink-Belt FC3U218N Flange Blocks Ball Bearings - FC3U218N
- Duty TypeStandard Duty
- Dynamic Load Capacity4390 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Flange Mounting Type4-Bolt Round Flange
- Grease TypeExxon Ronex MP Std
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypePiloted Flange Cartridge
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- Lubrication TypeRelubricatable
- Manufacturer Upc Number662327028534
- Max Operating Temperature225 °F
- Max Rpm8000 rpm
- Maximum Speed8000 rpm
- Mounting Type4-Bolt Piloted Flange
- Number Of Mounting Holes4
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity4390 lbs
- Radial Static Load Capacity2530 lbs
- RelubricatableYes
- Retainer MaterialNYLON
- Retainer TypeBall Riding Retainer
- Seal TypeH Labyrinth Seal, N Lip Seal
- Self AligningYes
- Series200
- Standards MetANSI/ABMA STD 9-1990
- Static Load Capacity2530 lbf
- Type Of BearingBall
- UPC_NO662327028534