Motion
GY1102-KRRB

INA (SCHAEFFLER)
GY1102-KRRB

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, Medium Duty, Set Screw Locking
MI ITEM #00598371
MFR #GY1102-KRRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GY1102-KRRB

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, Medium Duty, Set Screw Locking
MI ITEM #00598371
MFR #GY1102-KRRB

Mfr description
GY1102-KRR-B RADIAL INSERT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Inner Ring Width  
    38.1 mm
  • Outer Ring Width  
    0.8125 in
  • Outside Diameter  
    2.4409 in
  • Weight
    0.87 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Chrome Plated
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    2550 lbf
  • Seal Type
    Contact Seal
  • Series
    GY..-KRR-B-AS2
  • UPC_NO
    4012802805451

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)