Motion
GY1200KRRB SGT

TIMKEN (FAFNIR)
GY1200KRRB SGT

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Set Screw Locking
Mi Item #00598397
MFR #GY1200KRRB SGT
Price$196.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GY1200KRRB SGT

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Set Screw Locking
Mi Item #00598397
MFR #GY1200KRRB SGT

Mfr description
GY 1200 KRRB SGT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.28/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    55.55 mm
  • Outer Ring Width  
    24 mm
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1875 in
  • Weight
    3.3 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    013992132246
  • Max Rpm
    2260 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    5600 lbf
  • Seal Type
    Shroud Seal
  • Series
    GY-KRRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    013992132246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)