Motion
GY1200KRRB
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 4.3307 in OD, Medium Duty, Set Screw Locking
Mi Item #00598398
MFR #GY1200KRRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 4.3307 in OD, Medium Duty, Set Screw Locking
Mi Item #00598398
MFR #GY1200KRRB

Mfr description
GY1200-KRR-B RADIAL INSERT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    55.6 mm
  • Outer Ring Width  
    1.1420 in
  • Outside Diameter  
    4.3307 in
  • Weight
    2.96 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Chrome Plated
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    9800 N
  • Radial Static Load Capacity
    6500 N
  • Seal Type
    Contact Seal
  • Series
    GY..-KRR-B-AS2
  • UPC_NO
    4047643186261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)