Motion
RAS1 7/16 NT

TIMKEN (FAFNIR)
RAS1 7/16 NT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron - Coated Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00598512
MFR #RAS1 7/16 NT
Your Price$398.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAS1 7/16 NT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron - Coated Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00598512
MFR #RAS1 7/16 NT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$398.22/each(List $497.78)

Overview

Mfr description
RAS 1-7/16 NT PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    5.1250 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron - Coated
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.6875 in
  • Overall Length
    6.5625 in
  • Base Width
    1-25/32 in
  • Overall Width
    2.0156 in
  • Finish Coating
    Nickel Plated
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3400 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    RAS
  • Replacement Bearing
    G1107KRRB
  • UPC_NO
    087796152427
  • Housing Construction
    Solid
  • Weight
    3.69 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought