Motion
RTU1 NT
Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #00598520
MFR #RTU1 NT
Price$439.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #00598520
MFR #RTU1 NT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$439.79/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Housing Dimensions
    1.7480 in, 44.39 mm
  • Housing Width
    1.7480 in, 44.39 mm
  • Overall Height
    3.6250 in
  • Overall Length
    4.0310 in, 102.40 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Slot Spacing  
    3.0000 in
  • Slot Width  
    0.5310 in, 13.49 mm
  • Weight
    3.3 lbs

Details

  • Compatible Frame Number
    T-18696
  • Dynamic Load Capacity
    15500 N, 3490 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    RTU1 NT
  • Manufacturer Upc Number
    087796152526
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    15500 N, 3490 lbf
  • Radial Static Load Capacity
    7800 N, 1750 lbf
  • Seal Type
    Sealed Insert Bearing
  • Sealing Type
    Shroud Seal
  • Series
    RTU
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    7800 N, 1750 lbf
  • Unit Type
    Side Mount
  • UPC_NO
    087796152526

Overview

Mfr description
RTU 1"NT TAKE-UP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought