Motion
RTU1 7/16 NT

TIMKEN (FAFNIR)
RTU1 7/16 NT

Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
Mi Item #00598526
MFR #RTU1 7/16 NT
Price$665.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RTU1 7/16 NT

Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
Mi Item #00598526
MFR #RTU1 7/16 NT

Mfr description
RTU 1-7/16 NT TAKE-UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.64/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Housing Dimensions
    1.7520 in, 44.50 mm
  • Housing Width
    1.7520 in, 44.50 mm
  • Overall Height
    4.1250 in
  • Overall Length
    4.8740 in, 123.79 mm
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Slot Spacing  
    3.5000 in
  • Slot Width  
    0.5310 in, 13.49 mm
  • Weight
    4.46 lbs

Details

  • Compatible Frame Number
    T-18692
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    RTU1 7/16 NT
  • Manufacturer Upc Number
    087796156661
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    28500 N, 6400 lbf
  • Radial Static Load Capacity
    15302 N, 3440 lbf
  • Replacement Bearing
    G1107KRRB TDCF
  • Seal Type
    Sealed Insert Bearing
  • Sealing Type
    Shroud Seal
  • Series
    RTU
  • Shaft Attachment
    Eccentric Locking Collar
  • Unit Type
    Side Mount
  • UPC_NO
    087796156661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)