Motion
RCJ1 1/4 NT

TIMKEN (FAFNIR)
RCJ1 1/4 NT

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #00598528
MFR #RCJ1 1/4 NT
Your Price$331.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RCJ1 1/4 NT

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #00598528
MFR #RCJ1 1/4 NT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$331.85/each(List $497.78)

Overview

Mfr description
RCJ 1-1/4 NT 4 BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3400 lbf
  • Length Through Bore
    53.5 mm
  • Finish Coating
    Nickel Plated
  • Max Rpm
    3930 rpm
  • Series
    RCJ
  • Standards Met
    FDA Compliant, USDA Compliant
  • Replacement Bearing
    G1104KRRB
  • UPC_NO
    087796156975
  • Weight
    3.94 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text