Motion
RAS1 1/2 NT

TIMKEN (FAFNIR)
RAS1 1/2 NT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron - Coated Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00598542
MFR #RAS1 1/2 NT
Your Price$426.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAS1 1/2 NT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron - Coated Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00598542
MFR #RAS1 1/2 NT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$426.91/each(List $533.63)

Overview

Mfr description
RAS 1-1/2 NT PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    5.3750 in
  • Base To Bore Centerline
    1.9375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron - Coated
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.9375 in
  • Overall Length
    7.0625 in
  • Base Width
    1-7/8 in
  • Overall Width
    2.2188 in
  • Finish Coating
    Nickel Plated
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4400 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    RAS
  • Replacement Bearing
    G1108KRRB
  • UPC_NO
    087796156883
  • Weight
    4.96 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text