Motion
RAK1 3/16 PT

TIMKEN (FAFNIR)
RAK1 3/16 PT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Polymer Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00598545
MFR #RAK1 3/16 PT
Your Price$362.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAK1 3/16 PT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Polymer Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00598545
MFR #RAK1 3/16 PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$362.78/each(List $411.10)

Overview

Mfr description
RAK 1+3/16 PT PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    4.6250 in
  • Base To Bore Centerline
    1.5625 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.1563 in
  • Overall Length
    6.1875 in
  • Base Width
    1-9/16 in
  • Overall Width
    1.9063 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    RAK
  • Replacement Bearing
    G1103KRRB
  • UPC_NO
    087796180062
  • Housing Construction
    Solid
  • Standards Met
    FDA Approved
  • Weight
    1.11 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text