Motion
RCJT 1/2 NT

TIMKEN (FAFNIR)
RCJT 1/2 NT

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #00598580
MFR #RCJT 1/2 NT
Your Price$266.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RCJT 1/2 NT

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #00598580
MFR #RCJT 1/2 NT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$266.85/each(List $299.54)

Overview

Mfr description
RCJT 1/2 NT 2-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2400 lbf
  • Radial Static Load Capacity
    1060 lbf
  • Length Through Bore
    1-3/32 in
  • Finish Coating
    Nickel Plated
  • Max Rpm
    7370 rpm
  • Series
    RCJT
  • Standards Met
    FDA Compliant, USDA Compliant
  • Replacement Bearing
    G1008KRRB
  • Manufacturer Catalog
  • UPC_NO
    087796156548
  • Weight
    1.3 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text