Motion
RTU1 3/16 NT

TIMKEN (FAFNIR)
RTU1 3/16 NT

Take-up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
Mi Item #00598588
MFR #RTU1 3/16 NT
Price$570.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RTU1 3/16 NT

Take-up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
Mi Item #00598588
MFR #RTU1 3/16 NT

Mfr description
RTU 1+3/16 NT TAKE-UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.52/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Housing Dimensions
    2.0000 in, 50.79 mm
  • Housing Width
    2.0000 in, 50.79 mm
  • Overall Height
    4.1250 in
  • Overall Length
    4.4690 in, 113.50 mm
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Slot Spacing  
    3.5000 in
  • Slot Width  
    0.5310 in, 13.49 mm
  • Weight
    4.23 lbs

Details

  • Compatible Frame Number
    T-18694
  • Dynamic Load Capacity
    21600 N, 4850 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    RTU1 3/16 NT
  • Manufacturer Upc Number
    087796156630
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Sealed Insert Bearing
  • Sealing Type
    Shroud Seal
  • Series
    RTU
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    11300 N, 2530 lbf
  • Unit Type
    Side Mount
  • UPC_NO
    087796156630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)