Motion
RTU1 11/16 NT

TIMKEN (FAFNIR)
RTU1 11/16 NT

Ball Bearing Take-up Unit - 1-11/16 in Bore, Eccentric Collar Collar, 0.6890 in, 17.50 mm Slot
Mi Item #00598590
MFR #RTU1 11/16 NT
Price$953.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RTU1 11/16 NT

Ball Bearing Take-up Unit - 1-11/16 in Bore, Eccentric Collar Collar, 0.6890 in, 17.50 mm Slot
Mi Item #00598590
MFR #RTU1 11/16 NT

Mfr description
RTU 1-11/16 NTTAKE-UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.54/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Housing Dimensions
    2.5625 in, 65.08 mm
  • Housing Width
    2.5625 in, 65.08 mm
  • Overall Height
    4.7480 in, 120.59 mm
  • Overall Length
    5.5670 in, 141.40 mm
  • Shaft Diameter
    1.6875 in, 42.85 mm
  • Slot Width  
    0.6890 in, 17.50 mm

Details

  • Dynamic Load Capacity
    36300 N, 8160 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    RTU1 11/16 NT
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    36300 N, 8160 lbf
  • Radial Static Load Capacity
    20500 N, 4600 lbf
  • Seal Type
    Shroud Seal
  • Sealing Type
    Shroud Seal
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    20500 N, 4600 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)