Motion
RTU2 3/16 NT

TIMKEN (FAFNIR)
RTU2 3/16 NT

Take-up Ball Bearing Unit - Side Mount, 2-3/16 in Bore, Eccentric Collar Collar, 1.0630 in, 27 mm Slot
Mi Item #00598595
MFR #RTU2 3/16 NT
Price$1,142.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RTU2 3/16 NT

Take-up Ball Bearing Unit - Side Mount, 2-3/16 in Bore, Eccentric Collar Collar, 1.0630 in, 27 mm Slot
Mi Item #00598595
MFR #RTU2 3/16 NT

Mfr description
RTU 2-3/16 NT TAKE-UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,142.20/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Housing Dimensions
    2.7480 in, 69.79 mm
  • Housing Width
    2.7480 in, 69.79 mm
  • Overall Height
    5.8750 in
  • Overall Length
    7.4410 in, 189 mm
  • Shaft Diameter
    2-3/16 in, 55.56 mm
  • Slot Spacing  
    5.0938 in
  • Slot Width  
    1.0630 in, 27 mm
  • Weight
    13.89 lbs

Details

  • Dynamic Load Capacity
    48100 N, 10800 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    RTU2 3/16 NT
  • Manufacturer Upc Number
    087796156722
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    48100 N, 10800 lbf
  • Radial Static Load Capacity
    29224.8 N, 6570 lbf
  • Replacement Bearing
    G1203KRRB TDCF
  • Seal Type
    Shroud Seal
  • Sealing Type
    Shroud Seal
  • Series
    RTU
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    29200 N, 6570 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796156722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)