Motion
RCJ2 11/16 NT

TIMKEN (FAFNIR)
RCJ2 11/16 NT

Flange-Mount Ball Bearing Unit - 2-11/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #00598784
MFR #RCJ2 11/16 NT
Price$1,473.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RCJ2 11/16 NT

Flange-Mount Ball Bearing Unit - 2-11/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #00598784
MFR #RCJ2 11/16 NT

Mfr description
RCJ 2-11/16 NT4-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,473.74/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8750 in
  • Bolt Circle Diameter  
    8.3080 in
  • Bore Diameter  
    2-11/16 in
  • Overall Length Diameter  
    6.0000 in
  • Weight
    15.56 lbs

Details

  • Bearing Number
    G1211KRRB TDCF
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9650 lbf
  • Radial Static Load Capacity
    15600 lbf
  • Seal Type
    Shroud Seal
  • Series
    RCJ
  • Type Of Bearing
    Ball
  • UPC_NO
    087796157057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)