Motion
P2B-PSEZ-107-P

DODGE
P2B-PSEZ-107-P

2 Bolt Pillow Block Plain Sleeve Bearing - 1-7/16 in Bore, Polymer Material, Expansion Bearing (Floating)
MI ITEM #00598791
MFR #P2B-PSEZ-107-P
Price$272.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-PSEZ-107-P

2 Bolt Pillow Block Plain Sleeve Bearing - 1-7/16 in Bore, Polymer Material, Expansion Bearing (Floating)
MI ITEM #00598791
MFR #P2B-PSEZ-107-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$272.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bolt Center To Center Length
    4.6800 to 5.4400 in
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    1.71 inch
  • Take Up Frame Size
    TS-250, LD-20

Details

  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Polymer
  • Lubrication
    Self Lubricated
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Journal
  • UPC_NO
    782475004119

Overview

Mfr description
P2BPSEZ107P PIL BLK 034705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought