Motion
P2B-PSEZ-108-P

DODGE
P2B-PSEZ-108-P

2 Bolt Pillow Block Plain Sleeve Bearing - 1-1/2 in Bore, Polymer Material, Expansion Bearing (Floating)
MI ITEM #00598792
MFR #P2B-PSEZ-108-P
Price$303.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-PSEZ-108-P

2 Bolt Pillow Block Plain Sleeve Bearing - 1-1/2 in Bore, Polymer Material, Expansion Bearing (Floating)
MI ITEM #00598792
MFR #P2B-PSEZ-108-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$303.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Center To Center Length
    5.1800 to 5.8800 in
  • Bore Diameter  
    1-1/2 in
  • Bore Length
    7.25 inch
  • Take Up Frame Size
    TS-250, LD-20

Details

  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Polymer
  • Lubrication
    Self Lubricated
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Journal
  • UPC_NO
    782475004133

Overview

Mfr description
P2BPSEZ108P PIL BLK 034706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought