Motion
P2B-PSEZ-115-P

DODGE
P2B-PSEZ-115-P

2 Bolt Pillow Block Plain Sleeve Bearing - 1-15/16 in Bore, Polymer Material, Expansion Bearing (Floating)
Mi Item #00598793
MFR #P2B-PSEZ-115-P
Price$395.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-PSEZ-115-P

2 Bolt Pillow Block Plain Sleeve Bearing - 1-15/16 in Bore, Polymer Material, Expansion Bearing (Floating)
Mi Item #00598793
MFR #P2B-PSEZ-115-P

Mfr description
P2BPSEZ115P PIL BLK 034709
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Bolt Center To Center Length
    6.0000 to 6.6800 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    8.12 inch
  • Take Up Frame Size
    TS-300, LD-30

Details

  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Polymer
  • Lubrication
    Self Lubricated
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Journal
  • UPC_NO
    782475004188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)