Motion
P2B-PSUEZ-103-P

DODGE
P2B-PSUEZ-103-P

2 Bolt Pillow Block Plain Sleeve Bearing - 1-3/16 in Bore, Polymer Material, Expansion Bearing (Floating)
MI ITEM #00598794
MFR #P2B-PSUEZ-103-P
Your Price$219.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-PSUEZ-103-P

2 Bolt Pillow Block Plain Sleeve Bearing - 1-3/16 in Bore, Polymer Material, Expansion Bearing (Floating)
MI ITEM #00598794
MFR #P2B-PSUEZ-103-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$219.78/each(List $252.75)

Overview

Mfr description
P2BPSUEZ103P PIL BLK 034702

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Housing Construction
    Solid
  • Base To Bore Centerline
    1.6875 in
  • Housing Material
    Polymer
  • Expansion Type
    Expansion Bearing (Floating)
  • UPC_NO
    782475004072
  • Type Of Bearing
    Journal
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Polymer
  • Lubrication
    Self Lubricated
  • Suitable For Washdown Environment
    Yes
  • Country of Origin
    US
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought