Motion
TN09-2

TIMKEN
TN09-2

TN Series Bearing Lock Nut - 1.767-18 in Thread Size, 2.5360 in OD, 0.4480 in Width, Steel Material
Mi Item #00598965
MFR #TN09-2
Price$51.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TN09-2

TN Series Bearing Lock Nut - 1.767-18 in Thread Size, 2.5360 in OD, 0.4480 in Width, Steel Material
Mi Item #00598965
MFR #TN09-2

Mfr description
TN 09 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.41/each

Specifications

Dimensions

  • Outside Diameter  
    2.5360 in
  • Overall Width
    0.4480 in
  • Thread Size  
    1.767-18 in
  • Weight
    0.31 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW109
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TN
  • UPC_NO
    053893000824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)