Motion
TN14-2

TIMKEN
TN14-2

TN Series Bearing Lock Nut - 2.751-18 in Thread Size, 3.3600 in OD, 0.5730 in Width, Steel Material
Mi Item #00598975
MFR #TN14-2
Price$124.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TN14-2

TN Series Bearing Lock Nut - 2.751-18 in Thread Size, 3.3600 in OD, 0.5730 in Width, Steel Material
Mi Item #00598975
MFR #TN14-2

Mfr description
TN 14 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.05/each

Specifications

Dimensions

  • Outside Diameter  
    3.3600 in
  • Overall Width
    0.5730 in
  • Thread Size  
    2.751-18 in
  • Weight
    0.68 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW114
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TN
  • UPC_NO
    053893001159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)