Motion
TAN16-2

TIMKEN
TAN16-2

TAN Series Bearing Lock Nut - 3.137-12 in Thread Size, 4.1610 in OD, 0.6040 in Width, Steel Material
Mi Item #00598979
MFR #TAN16-2
Price$176.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAN16-2

TAN Series Bearing Lock Nut - 3.137-12 in Thread Size, 4.1610 in OD, 0.6040 in Width, Steel Material
Mi Item #00598979
MFR #TAN16-2

Mfr description
TAN 16 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.30/each

Specifications

Dimensions

  • Outside Diameter  
    4.1610 in
  • Overall Width
    0.6040 in
  • Thread Size  
    3.137-12 in
  • Weight
    0.98 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW116
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TAN
  • UPC_NO
    053893001272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)