Motion
TAN18-2

TIMKEN
TAN18-2

TAN Series Bearing Lock Nut - 3.527-12 in Thread Size, 4.6610 in OD, 0.6980 in Width, Steel Material
Mi Item #00598983
MFR #TAN18-2
Price$167.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAN18-2

TAN Series Bearing Lock Nut - 3.527-12 in Thread Size, 4.6610 in OD, 0.6980 in Width, Steel Material
Mi Item #00598983
MFR #TAN18-2

Mfr description
TAN 18 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.94/each

Specifications

Dimensions

  • Outside Diameter  
    4.6610 in
  • Overall Width
    0.6980 in
  • Thread Size  
    3.527-12 in
  • Weight
    1.37 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW118
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TAN
  • UPC_NO
    053893001357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)