Motion
TAN19-2

TIMKEN
TAN19-2

TAN Series Bearing Lock Nut - 3.73-12 in Thread Size, 4.9430 in OD, 0.7290 in Width, Steel Material
MI ITEM #00598985
MFR #TAN19-2
Price$235.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAN19-2

TAN Series Bearing Lock Nut - 3.73-12 in Thread Size, 4.9430 in OD, 0.7290 in Width, Steel Material
MI ITEM #00598985
MFR #TAN19-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$235.13/each

Specifications

Dimensions

  • Outside Diameter  
    4.9430 in
  • Overall Width
    0.7290 in
  • Thread Size  
    3.73-12 in
  • Weight
    1.64 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW119
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TAN
  • UPC_NO
    053893001371

Overview

Mfr description
TAN 19 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text