Motion
TAN21-2

TIMKEN
TAN21-2

TAN Series Bearing Lock Nut - 4.122-12 in Thread Size, 5.4430 in OD, 0.7600 in Width, Steel Material
Mi Item #00598989
MFR #TAN21-2
Price$215.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAN21-2

TAN Series Bearing Lock Nut - 4.122-12 in Thread Size, 5.4430 in OD, 0.7600 in Width, Steel Material
Mi Item #00598989
MFR #TAN21-2

Mfr description
TAN 21 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.66/each

Specifications

Dimensions

  • Outside Diameter  
    5.4430 in
  • Overall Width
    0.7600 in
  • Thread Size  
    4.122-12 in
  • Weight
    2.02 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW121
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TAN
  • UPC_NO
    053893001470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)