Motion
TAN22-2

TIMKEN
TAN22-2

TAN Series Bearing Lock Nut - 4.325-12 in Thread Size, 5.7240 in OD, 0.7910 in Width, Steel Material
Mi Item #00598991
MFR #TAN22-2
Price$257.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAN22-2

TAN Series Bearing Lock Nut - 4.325-12 in Thread Size, 5.7240 in OD, 0.7910 in Width, Steel Material
Mi Item #00598991
MFR #TAN22-2

Mfr description
TAN 22 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.58/each

Specifications

Dimensions

  • Outside Diameter  
    5.7240 in
  • Overall Width
    0.7910 in
  • Thread Size  
    4.325-12 in
  • Weight
    2.41 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW122
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TAN
  • UPC_NO
    053893001494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)