Motion
TAN24-2

TIMKEN
TAN24-2

TAN Series Bearing Lock Nut - 4.716-12 in Thread Size, 6.1300 in OD, 0.8230 in Width, Steel Material
Mi Item #00598993
MFR #TAN24-2
Price$291.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAN24-2

TAN Series Bearing Lock Nut - 4.716-12 in Thread Size, 6.1300 in OD, 0.8230 in Width, Steel Material
Mi Item #00598993
MFR #TAN24-2

Mfr description
TAN 24 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.07/each

Specifications

Dimensions

  • Outside Diameter  
    6.1300 in
  • Overall Width
    0.8230 in
  • Thread Size  
    4.716-12 in
  • Weight
    2.68 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW124
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TAN
  • UPC_NO
    053893001531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)