Specifications
Dimensions
- Face Diameter0.6250 in
Details
- Compatible Lock Nut NumberN-00
- Number Of Tangs9
- Product TypeBearing Lock Washers
- SeriesTW
- UPC_NO053893821986
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)