Motion
TW102-2

TIMKEN
TW102-2

Bearing Lock Washer - 0.8130 in Face Dia., TW Series
MI ITEM #00598999
MFR #TW102-2
Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW102-2

Bearing Lock Washer - 0.8130 in Face Dia., TW Series
MI ITEM #00598999
MFR #TW102-2

Mfr description
TW102 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.35/each

Specifications

Dimensions

  • Face Diameter  
    0.8130 in

Details

  • Compatible Lock Nut Number
    N-02
  • Number Of Tangs  
    11
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893822006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)