Motion
TW105-2

TIMKEN
TW105-2

Bearing Lock Washer - 1.0090 in ID, 1.2810 in Face Dia., TW Series
MI ITEM #00599002
MFR #TW105-2
Price$7.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW105-2

Bearing Lock Washer - 1.0090 in ID, 1.2810 in Face Dia., TW Series
MI ITEM #00599002
MFR #TW105-2

Mfr description
TW105 WASHER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.0090 in
  • Face Diameter  
    1.2810 in

Details

  • Compatible Lock Nut Number
    N-05
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893821900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)