Specifications
Dimensions
- Face Diameter1.5000 in
Details
- Compatible Lock Nut NumberN-06
- Number Of Tangs13
- Product TypeBearing Lock Washers
- SeriesTW
- UPC_NO053893822037
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)