Motion
TW065-2

TIMKEN
TW065-2

Bearing Lock Washer - 1.3530 in ID, 1.8130 in Face Dia., TW Series
Mi Item #00599004
MFR #TW065-2
Price$11.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW065-2

Bearing Lock Washer - 1.3530 in ID, 1.8130 in Face Dia., TW Series
Mi Item #00599004
MFR #TW065-2

Mfr description
TW065 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.3530 in
  • Face Diameter  
    1.8130 in

Details

  • Compatible Lock Nut Number
    TN-065
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893200989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)