Motion
TW108-2

TIMKEN
TW108-2

Bearing Lock Washer - 1.6030 in ID, 2.0000 in Face Dia., TW Series
MI ITEM #00599006
MFR #TW108-2
Price$12.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW108-2

Bearing Lock Washer - 1.6030 in ID, 2.0000 in Face Dia., TW Series
MI ITEM #00599006
MFR #TW108-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.28/each

Specifications

Dimensions

  • Bore Diameter  
    1.6030 in
  • Face Diameter  
    2.0000 in

Details

  • Compatible Lock Nut Number
    TN-08
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893822051

Overview

Mfr description
TW108 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text