Motion
TW109-2

TIMKEN
TW109-2

Bearing Lock Washer - 1.8170 in ID, 2.2810 in Face Dia., TW Series
Mi Item #00599007
MFR #TW109-2
Price$13.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW109-2

Bearing Lock Washer - 1.8170 in ID, 2.2810 in Face Dia., TW Series
Mi Item #00599007
MFR #TW109-2

Mfr description
TW109 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.8170 in
  • Face Diameter  
    2.2810 in

Details

  • Compatible Lock Nut Number
    TN-09
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893822068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)