Motion
TW112-2

TIMKEN
TW112-2

Bearing Lock Washer - 2.8440 in Face Dia., TW Series
MI ITEM #00599010
MFR #TW112-2
Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW112-2

Bearing Lock Washer - 2.8440 in Face Dia., TW Series
MI ITEM #00599010
MFR #TW112-2

Mfr description
TW112 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.40/each

Specifications

Dimensions

  • Face Diameter  
    2.8440 in

Details

  • Compatible Lock Nut Number
    TN-12
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893822075

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)