Motion
TW113-2

TIMKEN
TW113-2

Bearing Lock Washer - 3.0630 in Face Dia., TW Series
Mi Item #00599011
MFR #TW113-2
Price$25.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW113-2

Bearing Lock Washer - 3.0630 in Face Dia., TW Series
Mi Item #00599011
MFR #TW113-2

Mfr description
TW113 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.91/each

Specifications

Dimensions

  • Face Diameter  
    3.0630 in

Details

  • Compatible Lock Nut Number
    TN-13
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893822082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)