Specifications
Dimensions
- Face Diameter3.3130 in
Details
- Compatible Lock Nut NumberTN-14
- Number Of Tangs19
- Product TypeBearing Lock Washers
- SeriesTW
- UPC_NO053893822099
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)