Motion
TW118-2

TIMKEN
TW118-2

Bearing Lock Washer - 3.6120 in ID, 4.2810 in Face Dia., TW Series
MI ITEM #00599016
MFR #TW118-2
Price$38.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW118-2

Bearing Lock Washer - 3.6120 in ID, 4.2810 in Face Dia., TW Series
MI ITEM #00599016
MFR #TW118-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.41/each

Specifications

Dimensions

  • Bore Diameter  
    3.6120 in
  • Face Diameter  
    4.2810 in

Details

  • Compatible Lock Nut Number
    TAN-18
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893822105

Overview

Mfr description
TW118 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text